Beli Mata Bor Besi Pagoda di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)
    BARU
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  2. TRUSCO Step Drill 2 Flute (Mata Bor Pagoda)
    Mulai

    Rp2.599.900

    TRUSCO Step Drill 2 Flute (Mata Bor Pagoda)
    atribut:
    • Material: SKH-55 (cobalt high-speed steel)
    • Number of Steps: 13
    • Surface Processing: Titanium coating
    • Shank Diameter (mm): 10
    • Stage Width (mm): 3.0
    • Accessories: Cutting Oil
    • Maximum Rotation Speed (rpm): 203
    • Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
    • Shaft Diameter (mm): 10phi shank
  3. TRUSCO Step Drill Nice Mighty (Titanium Coating) (Mata Bor Pagoda)
    Mulai

    Rp1.099.900

    TRUSCO Step Drill Nice Mighty (Titanium Coating) (Mata Bor Pagoda)
    atribut:
    • Material: Cobaltheiss
    • Set Contents: Cutting oil
    • Layer Width (mm): 5
    • Number of Shelves: 5
    • Hole Dimensions (Φmm): 4,6,8,10,12
    • Surface Treatment: Titanium coating
    • Accessories: Cutting Oil
    • Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
    • Shank Diameter (mm): 6.35
  4. TRUSCO Step Drill Nice Mighty (Titanium Coating) (Mata Bor Pagoda)
    Mulai

    Rp1.399.900

    TRUSCO Step Drill Nice Mighty (Titanium Coating) (Mata Bor Pagoda)
    atribut:
    • Material: SKH-55 (Cobalt HSS)
    • Number of Steps: 8
    • Surface Processing: Titanium coating
    • Stage Width (mm): 4
    • Accessories: Cutting Oil
    • Maximum Rotation Speed (rpm): 35
    • Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
    • Shaft Diameter (mm): 6.35 (hexagonal axis)
  5. TRUSCO Step Drill Nice Mighty (Cobalt High Speed Steel) (Mata Bor Pagoda)
    52%
    Mulai

    Rp909.900

    TRUSCO Step Drill Nice Mighty (Cobalt High Speed Steel) (Mata Bor Pagoda)
    Deskripsi:
    -The surface is treated with black dye to prevent the blade from rusting.-Since it comes with leading edge thinning, biting is light and there is no point misalignment.-Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminum Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).-Cutting Oil
    atribut:
    • Accessories: Cutting Oil
  6. TRUSCO Step Drill Nice Mighty (Cobalt High Speed Steel) (Mata Bor Pagoda)
    Mulai

    Rp989.900

    TRUSCO Step Drill Nice Mighty (Cobalt High Speed Steel) (Mata Bor Pagoda)
    atribut:
    • Accessories: Cutting Oil
    • Material: SKH-55 (Cobalt HSS)
    • Number of Steps: 5
    • Work Material: Iron plate, copper plate (up to 2mm), aluminum board, wood, resin (3 - up to 4mm) stainless steel plate (up to 1mm)
    • Surface Processing: Blackening
    • Stage Width (mm): 4
    • Drilling Dimensions (mm): 4/6/8/10/12
    • Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
    • Shaft Diameter (mm): 6.35 (hexagonal axis)
  7. TRUSCO Step Drill Nice Mighty (Titanium Coated Cobalt-High Speed Steel) (Mata Bor Pagoda)
    47%
    Mulai

    Rp949.900

    TRUSCO Step Drill Nice Mighty (Titanium Coated Cobalt-High Speed Steel) (Mata Bor Pagoda)
    Deskripsi:
    -Consists of sizes for electrical and equipment construction.-Since it comes with leading edge thinning, biting is light and there is no point misalignment.-Work material: Iron plate(2mm), stainless steel plate(up to 1mm).-Cutting Oil
    atribut:
    • Number of Stages: 9stage
    • Shank Diameter: 6.35mm
    • Accessories: Cutting Oil
    • Purpose of Use: Work material: Iron plate (2mm), stainless steel plate (up to 1mm).
  8. TRUSCO Step Drill Three Piece Blade Spiral Nice Mighty 3SNMS Series (Mata Bor Pagoda)
    42%
    Mulai

    Rp1.099.900

    TRUSCO Step Drill Three Piece Blade Spiral Nice Mighty 3SNMS Series (Mata Bor Pagoda)
    Deskripsi:
    -With 3 blades, the burden on the cutting edge is reduced and the blade life becomes longer. The discharge of chips is quick and welding is reduced.-3 edge blades, with no center deviation in thinning processing, penetration is quick.-Work material: Iron plate/copper plate, galvalume(up to 2mm), aluminum plate/wood/resin(up to 3mm), stainless steel plate(up to 1mm).-Cutting Oil
    atribut:
    • Shank Diameter: 6.35mm
    • Accessories: Cutting Oil
    • Purpose of Use: Work material: Iron plate/copper plate, galvalume (up to 2mm), aluminum plate/wood/resin (up to 3mm), stainless steel plate (up to 1mm).
  9. Ruko Step Drill Spiral (Mata Bor Pagoda)
    Mulai

    Rp1.099.900

    Ruko Step Drill Spiral (Mata Bor Pagoda)
    atribut:
    • Accessories: None
  10. TRUSCO Step Drill Spiral (Mata Bor Pagoda)
    Mulai

    Rp1.299.900

    TRUSCO Step Drill Spiral (Mata Bor Pagoda)
    Deskripsi:
    -As cobalt high-speed steel is used as the base material, it has excellent wear resistance and heat resistance.-Greater cutting speed and durability compared to straight blades.-Work material: Iron/copper plate(up to 2mm), aluminum plate/resin(3 to 4mm), stainless steel plate(up to 1mm).
    atribut:
    • Number of Stages: 9stage
    • Drilling Dimension (Φmm): 4, 5, 6, 7, 8, 9, 10, 11, 12
    • Step Width: 5mm
    • Shank Diameter: 6.35mm
    • Purpose of Use: Work material: Iron/copper plate (up to 2mm), aluminum plate/resin (3 to 4mm), stainless steel plate (up to 1mm).
  11. TRUSCO Step Drill Spiral (Mata Bor Pagoda)
    Mulai

    Rp2.399.900

    TRUSCO Step Drill Spiral (Mata Bor Pagoda)
    Deskripsi:
    -As cobalt high-speed steel is used as the base material, it has excellent wear resistance and heat resistance.-Titanium coating that has excellent heat resistance is being used.-Greater cutting speed and durability compared to straight blades.-Work material: Iron/copper plate(up to 2mm), aluminum plate/resin(3 to 4mm), stainless steel plate(up to 1mm).-None
    atribut:
    • Shank Diameter: 6.35mm
    • Accessories: None
    • Purpose of Use: Work material: Iron/copper plate (up to 2mm), aluminum plate/resin (3 to 4mm), stainless steel plate (up to 1mm).
  12. TRUSCO Step Drill Spiral (Mata Bor Pagoda)
    Mulai

    Rp3.199.900

    TRUSCO Step Drill Spiral (Mata Bor Pagoda)
    Deskripsi:
    -As cobalt high-speed steel is used as the base material, it has excellent wear resistance and heat resistance.-Titanium coating that has excellent heat resistance is being used.-Greater cutting speed and durability compared to straight blades.-Work material: Iron/copper plate(up to 2mm), aluminum plate/resin(3 to 4mm), stainless steel plate(up to 1mm).-None
    atribut:
    • Drilling Dimension (Φmm): 6, 9, 11, 13, 15, 16, 19, 21, 22, 25, 27
    • Number of Stages: 11stage
    • Shank Diameter: 10mm
    • Step Width: 5mm
    • Accessories: None
    • Purpose of Use: Work material: Iron/copper plate (up to 2mm), aluminum plate/resin (3 to 4mm), stainless steel plate (up to 1mm).
  13. Ruko Step Drill (Mata Bor Pagoda)
    Mulai

    Rp779.900

    Ruko Step Drill (Mata Bor Pagoda)
    atribut:
    • Accessories: None
    • Purpose of Use: Work material: Iron (strength of 900N/[[MM2]] or less), aluminum, brass, plastic (up to 2mm for plastic, up to 4mm for all others)
  14. Ruko Step Drill Spiral (Mata Bor Pagoda)
    Mulai

    Rp899.900

    Ruko Step Drill Spiral (Mata Bor Pagoda)
    atribut:
    • Accessories: None
  15. Omi Kogyo Step Drill Spiral Takenoko (Mata Bor Pagoda)
    Mulai

    Rp1.099.900

    Omi Kogyo Step Drill Spiral Takenoko (Mata Bor Pagoda)
    Deskripsi:
    -First proprietary spiral shape manufactured in Japan.-Adopts HSCO steel for excellent wear and heat resistance.-Heat prevents chips from welding to achieve long life.-More than 3 times longer durability and faster cutting speed than conventional straight-Work material: Iron/aluminum plate(2mm), stainless steel plate(1mm), wood/plywood(3.5mm).-None
    atribut:
    • Accessories: None
    • Purpose of Use: Work material: Iron/aluminum plate (2mm), stainless steel plate (1mm), wood/plywood (3.5mm).
  16. Omi Kogyo Step Drill Spiral Takenoko (Mata Bor Pagoda)
    Mulai

    Rp1.999.900

    Omi Kogyo Step Drill Spiral Takenoko (Mata Bor Pagoda)
    Deskripsi:
    -First proprietary spiral shape manufactured in Japan.-Adopts HSCO steel for excellent wear and heat resistance.-Heat prevents chips from welding to achieve long life.-More than 3 times longer durability and faster cutting speed than conventional straight-Work material: Iron/aluminum plate(2mm), stainless steel plate(1mm), wood/plywood(3.5mm).-None
    atribut:
    • Accessories: None
    • Purpose of Use: Work material: Iron/aluminum plate (2mm), stainless steel plate (1mm), wood/plywood (3.5mm).
  17. Omi Kogyo Step Drill Spiral Takenoko (Mata Bor Pagoda)
    Mulai

    Rp2.599.900

    Omi Kogyo Step Drill Spiral Takenoko (Mata Bor Pagoda)
    Deskripsi:
    -First proprietary spiral shape manufactured in Japan.-Adopts HSCO steel for excellent wear and heat resistance.-Heat prevents chips from welding to achieve long life.-More than 3 times longer durability and faster cutting speed than conventional straight-Work material: Iron/aluminum plate(2mm), stainless steel plate(1mm), wood/plywood(3.5mm).-None
    atribut:
    • Number of Stages: 13stage
    • Drilling Dimension (Φmm): 6, 12, 15, 17, 19, 21, 23, 25, 27, 30, 33, 35, 38
    • Step Width: 5mm
    • Shank Diameter: 10mm
    • Accessories: None
    • Purpose of Use: Work material: Iron/aluminum plate (2mm), stainless steel plate (1mm), wood/plywood (3.5mm).
  18. TRUSCO Step Drill Spiral TSDS Series (Mata Bor Pagoda)
    Mulai

    Rp1.699.900

    TRUSCO Step Drill Spiral TSDS Series (Mata Bor Pagoda)
    Deskripsi:
    -As cobalt high-speed steel is used as the base material, it has excellent wear resistance and heat resistance.-Greater cutting speed and durability compared to straight blades.-Work material: Iron/copper plate(up to 2mm), aluminum plate/resin(3 to 4mm), stainless steel plate(up to 1mm).
    atribut:
    • Purpose of Use: Work material: Iron/copper plate (up to 2mm), aluminum plate/resin (3 to 4mm), stainless steel plate (up to 1mm).
  19. TRUSCO Step Drill Spiral Nice Mighty (Mata Bor Pagoda)
    Mulai

    Rp2.699.900

    TRUSCO Step Drill Spiral Nice Mighty (Mata Bor Pagoda)
    atribut:
    • Shank Diameter: 6.35mm
    • Accessories: Cutting Oil, Screwdriver bit
    • Purpose of Use: Work material: Iron/copper plate (up to 2mm), aluminum plate/wood/resin (up to 3mm), stainless steel plate (up to 1mm).
  20. TRUSCO Step Drill Three Piece Blade Spiral Nice Mighty (Mata Bor Pagoda)
    Mulai

    Rp1.999.900

    TRUSCO Step Drill Three Piece Blade Spiral Nice Mighty (Mata Bor Pagoda)
    atribut:
    • Shank Diameter: 6.35mm
    • Step Width: 3mm
    • Accessories: Cutting Oil
    • Purpose of Use: Work material: Iron plate/copper plate, galvalume (up to 2mm), aluminum plate/wood/resin (up to 3mm), stainless steel plate (up to 1mm).
Daftar Harga Mata Bor Besi Pagoda Terbaru November 2026
BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)Rp39.900
TRUSCO Step Drill 2 Flute (Mata Bor Pagoda)Rp2.599.900
TRUSCO Step Drill Nice Mighty (Titanium Coating) (Mata Bor Pagoda)Rp1.099.900
TRUSCO Step Drill Nice Mighty (Titanium Coating) (Mata Bor Pagoda)Rp1.399.900
TRUSCO Step Drill Nice Mighty (Cobalt High Speed Steel) (Mata Bor Pagoda)Rp909.900
TRUSCO Step Drill Nice Mighty (Cobalt High Speed Steel) (Mata Bor Pagoda)Rp989.900
TRUSCO Step Drill Nice Mighty (Titanium Coated Cobalt-High Speed Steel) (Mata Bor Pagoda)Rp949.900
TRUSCO Step Drill Three Piece Blade Spiral Nice Mighty 3SNMS Series (Mata Bor Pagoda)Rp1.099.900
Ruko Step Drill Spiral (Mata Bor Pagoda)Rp1.099.900
TRUSCO Step Drill Spiral (Mata Bor Pagoda)Rp1.299.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)